missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Contractor Chukka Safety Boots
Specifications
Specifications
| Certifications/Compliance | S1 Rated |
| Color | Black |
| For Use With (Application) | Industry, Construction, Maintenance, College, Mechanics |
| Material | Leather |
| Size | 10 |
| Sole Features | Dual Density |
| Sole Material | Polyurethane |
| Style | Chukka |
| Toe Material | Steel |
| Resistant To | Oils, general chemicals , and heat to 200°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?