missing translation for 'onlineSavingsMsg'
Learn More

Erlab PSM - Solis Essential 900

Product Code. 17839200 Shop All Erlab Products
Change view
Click to view available options
Product Type:
Class II Biosafety Cabinet
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
17839200 Class II Biosafety Cabinet Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17839200 Supplier Erlab Supplier No. NORHOT19836
  • ONLINE EXCLUSIVE PRICE
    9110.00 €
    8441.00 € / Pack of 1
    Save 669.00 €
    7% Off
View all promotions
 Restricted Item
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Advanced microbiological safety cabinet ensuring operator safety, contamination control, and ergonomic performance in laboratory environments.

  • Model: Biological Safety Cabinet, Solis Essential 900
  • Filtration System: Dual filtration with particulate (HEPA/ULPA) and molecular (activated carbon) filters ensuring clean laminar airflow and effective contaminant containment
  • Protection: Operator protection compliant with NF EN ISO 12469:2000; Product protection Class ISO 5 as per NF EN ISO 14644-1:2015; HEPA H14 filters - 99.995% MPPS (EN 1822-1:2019)
  • Dimensions: 1215 x 780 x 1421 mm providing compact yet efficient workspace
  • Air Flow: 770 m³/h maintaining consistent laminar air circulation
  • Voltage/Frequency: 230 V (±10%) / 50 Hz.
  • Power Consumption: 80 / 160 W ensuring energy-efficient performance
  • Structure: Laminated glass sides and front window with 304L brushed stainless steel handling chamber for durability and ease of cleaning
  • Work Surface: Segmented design for ergonomic workflow and maintenance
  • Anemometer: Integrated for accurate airflow monitoring
  • Touch Screen Interface (TSI) for intuitive control and operation
  • Integrated Webcam for monitoring and documentation
  • Voice Control System (VCS) for hands-free operation
  • Electrical Outlets: 2 outlets with protective covers ensuring user safety
  • UV (Ultraviolet) Decontamination System for maintaining sterile conditions
  • Ergonomic Armrest for enhanced operator comfort during prolonged use

Specifications

Chamber Material Stainless Steel
Product Type Class II Biosafety Cabinet
Model Solis Essentiel 900
Noise Level 55 dBA
Outlets 2
Power Consumption 270 W
Receptacles 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.