missing translation for 'onlineSavingsMsg'
Learn More

Erlab PSM - Solis Essentiel 1800

Product Code. 17870044 Shop All Erlab Products
Change view
Click to view available options
Product Type:
Class II Biosafety Cabinet
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
17870044 Class II Biosafety Cabinet Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17870044 Supplier Erlab Supplier No. NORHOT19837
  • ONLINE EXCLUSIVE PRICE
    14685.00 €
    13612.00 € / Pack of 1
    Save 1073.00 €
    7% Off
View all promotions
 Restricted Item
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Advanced microbiological safety cabinet ensuring operator safety, contamination control, and ergonomic efficiency in laboratory environments.

  • Model: Biological Safety Cabinet, Solis Essentiel 1800
  • Filtration System: Dual filtration combining particulate (HEPA/ULPA) and molecular (activated carbon) filters for optimal air purity and contaminant containment
  • Protection: Operator protection compliant with NF EN ISO 12469:2000; Product protection Class ISO 5 as per NF EN ISO 14644-1:2015; HEPA H14 filters – 99.995% MPPS (EN 1822-1:2019)
  • Dimensions: 2130 x 780 x 1421 mm for spacious and efficient workspace
  • Air Flow: 1480 m³/h ensuring consistent laminar airflow and containment
  • Voltage/Frequency: 230 V (±10%) / 50 Hz.
  • Power Consumption: 110 / 310 W providing energy-efficient performance
  • Structure: Laminated glass sides and front window with 304 L brushed stainless steel handling chamber for durability
  • Work Surface: Segmented for easy maintenance and improved workflow
  • Anemometer: Integrated for real-time airflow monitoring
  • Touch Screen Interface (TSI) for seamless operation
  • Integrated Webcam for remote observation and documentation
  • Voice Control System (VCS) for hands-free functionality
  • Electrical Outlets: 2 outlets with protective covers for convenience and safety
  • UV (Ultraviolet) Decontamination System for sterile conditions
  • Ergonomic Armrest for enhanced user comfort during operation

Specifications

Chamber Material Stainless Steel
Product Type Class II Biosafety Cabinet
Model Solis Essentiel 1800
Noise Level 55 dBA
Outlets 2
Power Consumption 270 W
Receptacles 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.