missing translation for 'onlineSavingsMsg'
Learn More

Erlab PSM - Solis Premium 1200

Product Code. 18801514 Shop All Erlab Products
Change view
Click to view available options
Product Type:
Class II Biosafety Cabinet
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
18801514 Class II Biosafety Cabinet Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18801514 Supplier Erlab Supplier No. NORHOT19856
  • ONLINE EXCLUSIVE PRICE
    11670.00 €
    10818.00 € / Pack of 1
    Save 852.00 €
    7% Off
 Restricted Item
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Advanced microbiological safety cabinet ensuring operator safety, contamination control, and ergonomic performance in laboratory environments.

  • Model: BSC (Biological Safety Cabinet) Solis Premium 1200
  • Filtration System: Dual filtration combining particulate (HEPA/ULPA) and molecular (activated carbon) filters for enhanced air purity and containment efficiency
  • Protection: Operator protection compliant with NF EN ISO 12469:2000; Product protection Class ISO 5 as per NF EN ISO 14644-1:2015; HEPA H14 filters – 99.995% MPPS (EN 1822-1:2019)
  • Dimensions: 1520 x 780 x 1421 mm providing ample workspace for lab operations
  • Air Flow: 1000 m³/h ensuring stable and clean laminar airflow
  • Voltage/Frequency: 230 V (±10%) / 50 Hz.
  • Power Consumption: 85 / 170 W for energy-efficient performance
  • Structure: Laminated glass sides and front window with 304L brushed stainless steel handling chamber for durability and hygiene
  • Work Surface: Segmented design enabling easy maintenance and efficient workflow
  • Anemometer: Integrated for precise airflow monitoring
  • Touch Screen Interface (TSI) providing intuitive and user-friendly control
  • Integrated Camera for monitoring and documentation
  • Voice Control System (VCS) for convenient hands-free operation
  • Electrical Outlets: 2 outlets with protective covers for safety and accessibility
  • UV (Ultraviolet) Decontamination System ensuring sterile work conditions
  • Ergonomic Armrest designed for operator comfort during extended use

Specifications

Chamber Material Stainless Steel
Product Type Class II Biosafety Cabinet
Model Solis Premium 1200
Noise Level 55 dBA
Outlets 2
Power Consumption 270 W
Receptacles 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.