missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH PT 100 Model Sample Dividers
Ensure the representativeness of a sample and the reproducibility of the analysis with these sample dividers. Retsch™ PT 100 Model Sample Dividers divide the sample so exactly that the composition of each fraction of the sample corresponds exactly to that of the original bulk sample.
5150.00 € - 13700.00 €
Specifications
Product Type | Sample Divider |
---|---|
Dimensions (L x W x H) | 420 x 580 x 910 mm |
For Use With (Application) | Agriculture, biology, chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, food, geology/metallurgy, glass/ceramics, medicine/pharmaceuticals |
Height (Metric) | 910 mm |
Length (Metric) | 420 mm |
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
11964192
|
RETSCH
40.535.0002 |
220/240 V |
13700.00 €
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||||
11984192
|
RETSCH
40.535.0001 |
100/240 V |
5150.00 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- High division accuracy to suit modern analytical devices
- Modular design
- Automatic material feed via synchronized feeder
- Quick-release clamping system for simple and rapid handling of sample bottles
- Digital time setting
- Speed is monitored and kept constant
- Wide range of accessories including various dividing heads, collection and feeding systems
- Compact, easy to clean
Specifications
Sample Divider | |
Agriculture, biology, chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, food, geology/metallurgy, glass/ceramics, medicine/pharmaceuticals | |
420 mm | |
1-phase Power Connection | |
580 mm |
420 x 580 x 910 mm | |
910 mm | |
PT 100 | |
∼33.5 kg |