missing translation for 'onlineSavingsMsg'
Learn More

RETSCH PT 100 Model Sample Dividers

Product Code. 11984192 Shop All Retsch Products
Change view
Click to view available options
Voltage:
100/240 V
220/240 V
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
11984192 100/240 V Each
11964192 220/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11984192 Supplier RETSCH Supplier No. 40.535.0001
Estimated Shipment: 12-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure the representativeness of a sample and the reproducibility of the analysis with these sample dividers. Retsch™ PT 100 Model Sample Dividers divide the sample so exactly that the composition of each fraction of the sample corresponds exactly to that of the original bulk sample.

  • High division accuracy to suit modern analytical devices
  • Modular design
  • Automatic material feed via synchronized feeder
  • Quick-release clamping system for simple and rapid handling of sample bottles
  • Digital time setting
  • Speed is monitored and kept constant
  • Wide range of accessories including various dividing heads, collection and feeding systems
  • Compact, easy to clean

Specifications

Product Type Sample Divider
Dimensions (L x W x H) 420 x 580 x 910 mm
Electrical Requirements 100/240 V, 50/60 Hz
For Use With (Application) Agriculture, biology, chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, food, geology/metallurgy, glass/ceramics, medicine/pharmaceuticals
Height (Metric) 910 mm
Hertz 50/60 Hz
Length (Metric) 420 mm
Model PT 100
Phase 1-phase Power Connection
Voltage 100/240 V
Weight (Metric) ∼33.5 kg
Width (Metric) 580 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.