missing translation for 'onlineSavingsMsg'
Learn More

IKA™ PT 1000.90 1.4571 Stainless Steel Temperature Sensor

Product Code. 13490557 Shop All IKA Products
Change view
Click to view available options
Length (Metric):
1000 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
13490557 1000 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13490557 Supplier IKA™ Supplier No. 0004480600
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Diameter (Metric) 3 mm
Length (Metric) 1000 mm
Model PT 1000.90
Temperature (Metric) -10°C to +260°C
Type Temperature Sensor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.