missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ Pt1000 Temperature Probe

Product Code. 17847534 Shop All Velp Products
Change view
Click to view available options
Temperature (Metric):
50°C to 310°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Unit Size
17847534 50°C to 310°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17847534 Supplier Velp Scientifica™ Supplier No. A00000458
  • ONLINE EXCLUSIVE PRICE
    109.00 €
    96.50 € / Pack of 1
    Save 12.50 €
    11% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pt1000 temperature sensor for precise thermoregulation of the medium.

  • Temperature sensor go precise thermoregulation of the medium
  • Ideal for heating magnetic stirrers

Specifications

Temperature (Metric) 50°C to 310°C
Type Temperature Probe
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.