missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE 3-Way Stopcocks

Product Code. 10208550
Change view
Click to view available options
Plug Bore:
3.5 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore unitSize
10208550 3.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10208550 Supplier Bohlender™ Supplier No. E65406
  • ONLINE EXCLUSIVE PRICE
    165.90 €
    129.82 € / Pack of 1
    Save 36.08 €
    21% Off
Estimated Shipment: 25-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For distributing liquids and gases and the quick and easy disconnection of flow.

  • Providing temperature resistance from 0° to +110°C
  • Universal chemical resistance
  • FDA conformity
  • Max. pressure of 2 bar
  • 3-way stopcock with T-shaped bore and three connections
  • With nuts made of glass fiber reinforced PTFE for connecting tubing
  • Conical stopcock plug, tightness increased by turning the nut on the lower side
  • Flow direction marked
  • Fits tubing with O.D. of 8 mm
  • Bore diameter of 3.5 mm
  • Thread M 18 x 2

Specifications

Type 3-way Stopcock
Plug Bore 3.5 mm
Description For thread M 18 x 2
Material PTFE
Fits Tubing ID O.D. 8 mm
Length (Metric) 74 mm
Temperature (Metric) 0° to +110°C
Certifications/Compliance FDA
Connectors 3 connectors
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.