missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Adjustable Turbine Shaft Stirrer

Product Code. 16285921 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Shaft:
8 mm
10 mm
12 mm
16 mm
Diameter (Metric) Fan:
50 mm
75 mm
100 mm
150 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Shaft Diameter (Metric) Fan unitSize
16285921 8 mm 50 mm Each
16295921 8 mm 75 mm Each
16205931 10 mm 100 mm Each
16215931 10 mm 75 mm Each
16225931 12 mm 100 mm Each
16235931 12 mm 75 mm Each
16245931 16 mm 100 mm Each
16255931 16 mm 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 16285921
Only null left
Add to basket
Add to basket

Fisherbrand™ PTFE Adjustable Turbine Shaft Stirrers are for use with plain glass, metal or PTFE Shafts.

  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Non contaminating
  • Easy to clean

Specifications

Description Fisherbrand PTFE Adjustable Turbine Shaft Stirrer
Diameter (Metric) Fan 50 mm
Diameter (Metric) Shaft 8 mm
Quantity 1
Temperature (Metric) -200°C to +280°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.