missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ PTFE Anchor Impeller

Product Code. 10029380 Shop All Heidolph Instruments Products
Change view
Click to view available options
Length (Metric):
350 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10029380 350 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10029380 Supplier Heidolph™ Supplier No. 5091900010
Reliable Agri Testing Solutions
Use promo code 28024
View all promotions
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 8 mm Shaft
Height (Metric) Blade 5 mm
Length (Metric) 350 mm
Speed 800 rpm
Type Anchor Impeller
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.