missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Beaker Cover

Product Code. 16236521 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Outer:
20mm
30 mm
40mm
50mm
65 mm
75 mm
80mm
100mm
125mm
150 mm
200mm
For Use With (Equipment):
Containers with 120 mm Diameter Opening
Containers with 13mm diameter opening
Containers with 170mm diameter opening
Containers with 24 mm Diameter Opening
Containers with 32mm diameter opening
Containers with 43mm diameter opening
Containers with 54 mm Diameter Opening
Containers with 59 mm Diameter Opening
Containers with 66mm diameter opening
Containers with 80mm diameter opening
Containers with 90 or 100mm diameter opening
Unit Size:
Each
Pack of 10
Pack of 5
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer For Use With (Equipment) Unit Size
16236521 100mm Containers with 80mm diameter opening Pack of 5
16266511 20mm Containers with 13mm diameter opening Pack of 10
16276511 30 mm Containers with 24 mm Diameter Opening Pack of 10
16286511 40mm Containers with 32mm diameter opening Pack of 10
16296511 50mm Containers with 43mm diameter opening Pack of 10
16206521 65 mm Containers with 54 mm Diameter Opening Pack of 5
16216521 75 mm Containers with 59 mm Diameter Opening Pack of 5
16226521 80mm Containers with 66mm diameter opening Pack of 5
10676921 125mm Containers with 90 or 100mm diameter opening Each
10024680 150 mm Containers with 120 mm Diameter Opening Each
10384553 200mm Containers with 170mm diameter opening Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Product Code. 16236521
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Rest on top of beaker to prevent contamination. The PTFE Beaker Cover is available in a wide range of sizes.

  • Inert, chemically resistant
  • Smooth internal finish
  • Exceptional thermal resistance: can be used down to -200°C and up to 280°C
  • Isostatically molded from pure PTFE

Specifications

Description Temperature Range: -200 to +280°C
Diameter (Metric) Outer 100mm
Material PTFE
For Use With (Equipment) Containers with 80mm diameter opening
Height (Metric) 2.5mm
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.