missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PTFE Beaker Cover-Watch Glass;Dia (mm), 80;Fits Beakers, 250ml

Product Code. 15496175
Change view
Click to view available options
Description:
Watch glass; Fits 1000mL Beakers
Watch glass; Fits 100mL Beakers
Watch glass; Fits 2000mL Beakers
Watch glass; Fits 250mL Beakers
Watch glass; Fits 25mL Beakers
Watch glass; Fits 5-10mL Beakers
Watch glass; Fits 500mL Beakers
Watch glass; Fits 50mL Beakers
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Unit Size
15496175 Watch glass; Fits 2000mL Beakers Each
15476175 Watch glass; Fits 500mL Beakers Each
15486175 Watch glass; Fits 1000mL Beakers Each
15426175 Watch glass; Fits 5-10mL Beakers Each
15436175 Watch glass; Fits 25mL Beakers Each
15446175 Watch glass; Fits 50mL Beakers Each
15456175 Watch glass; Fits 100mL Beakers Each
15466175 Watch glass; Fits 250mL Beakers Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15496175 Supplier Thermo Scientific™ Supplier No. 038099.KT
Estimated Shipment: 30-12-2026
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use as a beaker cover or a watch glass

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Available in a range of diameters
TRUSTED_SUSTAINABILITY

Specifications

Description Watch glass; Fits 2000mL Beakers
Material PTFE
Type Beaker

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.