missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ PTFE Blunt Tip Forceps

Product Code. 10186450
Change view
Click to view available options
Length (Metric):
105 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10186450 105 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10186450 Supplier Bochem™ Supplier No. 1830
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from stainless steel with PTFE coating. BOCHEM™ PTFE Blunt Tip Forceps can be used in a variety of laboratory settings.

  • Blunt tip
  • Bent shape
  • PTFE coating

Specifications

Tip Style Blunt
No. per Pack 1 Pack
Material PTFE
Length (Metric) 105 mm
Product Type Forceps
For Use With (Application) For cover glass
Width (Metric) Tip 6 mm
Width (Metric) 6 mm
Type Forceps
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.