missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Centrifuge Test Tube

Product Code. 10732413 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
18 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10732413 18 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10732413
Add to basket
Add to basket

Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals. Cowie Technology™ PTFE Centrifuge Test Tubes have a smooth internal finish and are chemically inert.

  • Made of PTFE
  • Smooth internal finish
  • Usable to 280°C
  • Available in conical and round bottom
  • With lip

Specifications

Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Capacity (Metric) 18 mL
Material PTFE
For Use With PTFE Test Tube Racks
No. per Pack 1
Packaging 1Each
Autoclavable Autoclavable
Bottom Shape Conical
Closure Included No
Diameter (Metric) 18 mm
Graduated No
Product Type Centrifuge Test Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.