missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Dipper Beaker with Handle

Product Code. 10126670 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10126670 1000 mL Each
10536522 500 mL Each
10369690 250 mL Each
10156620 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 10126670
Estimated Shipment: 13-08-2026
Add to basket
Add to basket

Uses 600mm steel core within shaft for excellent rigidity. The PTFE dipper beaker is chemically resistant and inert.

PTFE sampling container with a detachable 600mm long shaft.
  • Chemically resistant and inert
  • Shafts have a steel core for rigidity
  • Fully encapsulated in PTFE
  • Suitable for sampling the most aggressive media

Specifications

Product Type Dipper Beaker
Material PTFE
Autoclavable Autoclavable
Includes PTFE Dipper Beaker & PTFE Shaft
Closure Material PTFE
Capacity (Metric) 1000 mL
Color White
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
For Use With (Application) Water analysis, Sampling of general liquids including liquid nitrogen
For Use With (Equipment) PTFE Additional Shaft for PTFE Dipper Beakers
Temperature (Metric) -200°C to +280°C
Dimensions (L x W x H) 101 x 101 x 758 mm
Height (Metric) Bowl 155 mm
Length (Metric) Handle 600 mm
Width (Metric) 101 mm
Width (Metric) Bowl 101 mm diameter
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.