missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Dipper Beaker with Handle
Uses 600mm steel core within shaft for excellent rigidity. The PTFE dipper beaker is chemically resistant and inert.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.30000kg
Description
PTFE sampling container with a detachable 600mm long shaft.- Chemically resistant and inert
- Shafts have a steel core for rigidity
- Fully encapsulated in PTFE
- Suitable for sampling the most aggressive media
Specifications
Dipper Beaker | |
Autoclavable | |
PTFE | |
White | |
Water analysis, Sampling of general liquids including liquid nitrogen | |
-200°C to +280°C | |
70 mm | |
54 mm |
PTFE | |
PTFE Dipper Beaker & PTFE Shaft | |
100 mL | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE Additional Shaft for PTFE Dipper Beakers | |
54 x 54 x 688 mm | |
600 mm | |
54 mm dia. |