missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Dropping Bottle

Product Code. p-8007749 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10521632 25 mL Each
10640283 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 10521632
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Suitable for dropping out aggressive chemicals. The PTFE dropping bottle is chemically resistant and inert.

  • Suitable for dropping out aggressive chemicals
  • Screw fit cap
  • Chemically resistant and inert
  • Flexible wall for easy use

Specifications

Capacity (Metric) 25 mL
For Use With (Application) Dropwise addition of chemicals
Material PTFE
Temperature Range (Metric) -200 to +280°C
Closure Color White
Height (Metric) 80 mm
Closure Material PTFE
Closure Size 33 mm
Diameter (Metric) 33 mm
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Product Type Dropping Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.