missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE EX Laboratory Screw Joints
Click to view available options
Tubing Size:
O.D. 10 mm
O.D. 12 mm
O.D. 14 mm
O.D. 6 mm
Unit Size:
Each
Description
- Providing temperature resistance from −20° to +250°C
- Very good chemical resistance
- Max. pressure of 10 bar
- Autoclavable at 121°C
- Vacuum suitable
- Conductivity of 1.000 kOhm
- Screw cap made of conductive black PPS-EX reinforced with glass fibers
- Inner parts made of conductive PTFE-EX
- Applications include fixing probes, thermometers, dip tubes or cables in reaction vessels
- Available in a range of GL thread sizes to fit different tubing diameters
Specifications
Specifications
| Material | PTFE-EX, PPS-EX |
| For Use With (Application) | Connecting equipment to hard-walled tubing |
| Min. Operating Temperature (Metric) | -20°C |
| Resistance Properties | Very good chemical resistance |
| Tubing Size | O.D. 6 mm |
| Thread Size | GL 14 |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | Conductive Laboratory Screw Joints |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur