missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE EX Laboratory Screw Joints

Product Code. p-7158911
Click to view available options
Tubing Size:
O.D. 10 mm
O.D. 12 mm
O.D. 14 mm
O.D. 6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10024524

Brand: Bohlender™ D84074

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal.

  • Providing temperature resistance from −20° to +250°C
  • Very good chemical resistance
  • Max. pressure of 10 bar
  • Autoclavable at 121°C
  • Vacuum suitable
  • Conductivity of 1.000 kOhm
  • Screw cap made of conductive black PPS-EX reinforced with glass fibers
  • Inner parts made of conductive PTFE-EX
  • Applications include fixing probes, thermometers, dip tubes or cables in reaction vessels
  • Available in a range of GL thread sizes to fit different tubing diameters

Specifications

Material PTFE-EX, PPS-EX
For Use With (Application) Connecting equipment to hard-walled tubing
Min. Operating Temperature (Metric) -20°C
Resistance Properties Very good chemical resistance
Tubing Size O.D. 6 mm
Thread Size GL 14
Max. Operating Temperature (Metric) 250°C
Product Type Conductive Laboratory Screw Joints
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.