missing translation for 'onlineSavingsMsg'
Learn More

SCAT™ PTFE Fitting

Product Code. 10151263 Shop All SCAT Europe Products
Change view
Click to view available options
Diameter (Metric) Outer:
1.6 mm
3.2 mm
4 mm
4.76 mm
6 mm
6.35 mm
Unit Size:
Each
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
10151263 1.6 mm Pack of 10
31454264 6 mm -
10691894 3.2 mm Pack of 10
10120883 6.35 mm Each
10593405 4.76 mm Each
10282320 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10151263 Supplier SCAT™ Supplier No. 107041
  • ONLINE EXCLUSIVE PRICE
    77.45 €
    70.95 € / Pack of 10
    Save 6.50 €
    8% Off
View all promotions
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Connect your HPLC capillaries safely and tightly to your SCAT™ system. SCAT™ PFA fittings are chemically resistant and fit Safety Caps and Safety Waste Caps. Available for different capillary sizes.

SCAT™ fittings are available in the following versions:

  • PFA fitting with integrated ferrule in various colors and diameters
  • Tube connectors in various diameters

Specifications

Type Fitting
Color White
Diameter (Metric) Outer 1.6 mm
For Use With (Application) Solvent Handling
For Use With Safety Caps, Safety Waste Caps
Material PTFE
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.