missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Fluoroplastic Grease Tubes

Product Code. 15882492
Change view
Click to view available options
Quantity:
100 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15882492 100 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15882492 Supplier Bohlender™ Supplier No. S187216
  • ONLINE EXCLUSIVE PRICE
    26.25 €
    25.23 € / Pack of 1
    Save 1.02 €
    3% Off
View all promotions
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A high-performance grease for all kinds of greasing points, able to withstand high pressure and extreme temperatures.

  • Providing temperature resistance from −20° to +260°C
  • Universal chemical resistance
  • Fine PTFE particles lower the friction between surfaces
  • Special additive system provides extremely high pressure and temperature resistance
  • Also suitable as an anti-corrosive
  • Very low friction coefficient
  • Does not contain any heavy metals
  • Tube capacity of 100 g

Specifications

Product Type Fluoroplastic Grease
For Use With (Application) Lowering friction between surfaces
Material PTFE
Packaging 100 g tube
Quantity 100 g
Temperature (Metric) -20°C to +260°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.