missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ PTFE Gas Wash Bottle

Product Code. 10070651
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10070651 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10070651 Supplier VITLAB™ Supplier No. 159597
  • ONLINE EXCLUSIVE PRICE
    543.00 €
    467.86 € / Pack of 1
    Save 75.14 €
    13% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Capacity (Metric) 500 mL
Material PTFE
Type Gas Washing Bottle
Includes Cap With S 40 Buttress Threads and Frit Made of PTFE
Pore Size 50 μm
Diameter (Metric) Outside 61 mm
For Use With (Application) Trace Analysis
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.