missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Gasket for use with MV050 Vacuum Filtration Manifolds
Description
- Product Type: Gasket
- Material: PTFE
- For Use with (Equipment): MV050 Vacuum Filtration Manifolds
- For Use with (Applications): Microbiology, Biochemistry, and Hydrobiology. Residue Analysis, Precipitate Analysis, and Contamination Testing (Food and Beverage, Pharmaceutical, and Cosmetic Industries)
Specifications
Specifications
| Dimensions (L x W x H) | 43 x 50 x 0.5 mm |
| For Use With (Application) | Microbiology, Biochemistry, and Hydrobiology. Residue Analysis, Precipitate Analysis, and Contamination Testing (Food and Beverage, Pharmaceutical, and Cosmetic Industries) |
| For Use With (Equipment) | MV050 Vacuum Filtration Manifolds |
| Height (Metric) | 0.5 mm |
| Length (English) | 1.7 in. |
| Length (Metric) | 43 mm |
| Model | MV050/1/05 |
| Width (Metric) | 50 mm |
| Material | PTFE |
| Type | Gasket |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?