missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE GL Tube Fittings With GL Thread
Click to view available options
Thread Size:
GL 14
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Material | PTFE |
| Overall Length (Metric) | 54 mm |
| For Use With (Application) | For connecting different diameters of tubes or tubing |
| Min. Operating Temperature (Metric) | -200°C |
| Packaging Quantity | 1 Each |
| Thread Size | GL 14 |
| Shape | Cross-shaped, four connections |
| Maximum Pressure | 10 bar |
| Max. Operating Temperature (Metric) | 250°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction