missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ PTFE Half-Moon Impeller

Product Code. 10344771 Shop All Heidolph Instruments Products
Change view
Click to view available options
Type:
Half-Moon Impeller
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
10344771 Half-Moon Impeller Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10344771 Supplier Heidolph™ Supplier No. 5091800010
  • ONLINE EXCLUSIVE PRICE
    364.00 €
    310.76 € / Pack of 1
    Save 53.24 €
    14% Off
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Diameter (Metric) Shaft 8 mm
Dimensions (L x W) 65 x 18 mm Blade
Height (Metric) Blade 3 mm
Length (Metric) 350 mm
Speed 800 rpm
Type Half-Moon Impeller
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.