missing translation for 'onlineSavingsMsg'
Learn More

Horst™ PTFE HST 42 Model Humidity-Proof Heating Cables

Product Code. 10670383
Change view
Click to view available options
Length (Metric):
1.5 m
13 m
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10670383 1.5 m Each
10649042 13 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10670383 Supplier Horst™ Supplier No. 23204
  • ONLINE EXCLUSIVE PRICE
    103.32 €
    69.00 € / Pack of 1
    Save 34.32 €
    33% Off
View all promotions
 Restricted Item
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Dimensions (L x W) 1.5 Lm
Dimensions (L x W x H) 1.5 Lm
Length (Metric) 1.5 m
Electrical Requirements 42V Voltage
Model HST 42
Length (Metric) Power Cord 1.5m
Product Type Humidity-proof Heating Cable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.