missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Impeller Stirrer Shafts

Product Code. 10564075
Click to view available options
Length (Metric):
450 mm
600 mm
Includes:
15° angled impeller
Even-blade impeller
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10564075

Brand: Bohlender™ C38922

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides for gentle stirring and low shear force due to blades which are bent backwards.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • PTFE-jacketed stainless steel shaft
  • Impeller completely made of PTFE with three blades bent backwards
  • Lower side of impeller either even or with 15° angle
  • Angled impellers are ideal for stirring in vessels with a round bottom
  • Chucking diameter of 8 mm

Specifications

Description Universal chemical resistance
Diameter (Metric) Shaft 10 mm
For Use With (Equipment) Round bottom flasks
For Use With (Application) Gentle stirring with low shear force
Includes Even-blade impeller
Length (Metric) 450 mm
Temperature (Metric) -200°C to +250°C
Type Impeller Stirrer Shaft
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.