missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Impeller Stirrer Shafts
Click to view available options
Length (Metric):
450 mm
600 mm
Includes:
15° angled impeller
Even-blade impeller
Unit Size:
Each
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- PTFE-jacketed stainless steel shaft
- Impeller completely made of PTFE with three blades bent backwards
- Lower side of impeller either even or with 15° angle
- Angled impellers are ideal for stirring in vessels with a round bottom
- Chucking diameter of 8 mm
Specifications
Specifications
| Description | Universal chemical resistance |
| Diameter (Metric) Shaft | 10 mm |
| For Use With (Equipment) | Round bottom flasks |
| For Use With (Application) | Gentle stirring with low shear force |
| Includes | 15° angled impeller |
| Length (Metric) | 450 mm |
| Temperature (Metric) | -200°C to +250°C |
| Type | Impeller Stirrer Shaft |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction