missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE L-shaped Bore 3-Way Stopcock

Product Code. 10155161
Change view
Click to view available options
Thread Size:
GL18
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size Unit Size
10155161 GL18 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10155161 Supplier Bohlender™ Supplier No. E 68618
  • ONLINE EXCLUSIVE PRICE
    462.96 €
    137.48 € / Pack of 1
    Save 325.48 €
    70% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these stopcocks for distributing liquids or gases. Bohlender™ PTFE L-shaped Bore 3-Way Stopcocks feature a cylindrical stopcock plug for good tightness and a stop valve with a mark noting the flow direction.

  • Quick and easy disconnection of flow
  • Suitable for pressure up to max. 6 bar or for vacuum
  • Universal chemical resistance
  • Flowing product is only exposed to PTFE

Specifications

Material PTFE
Overall Length (Metric) 74 mm
For Use With (Application) For distributing liquids or gases
Min. Operating Temperature (Metric) -30°C
Thread Size GL18
Width (Metric) 57 mm
Shape L
Height (Metric) 57 mm
Max. Operating Temperature (Metric) 150°C
Product Type Three-way Stopcock
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.