missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE One-Sided Gasket

Product Code. 10175161
Change view
Click to view available options
Diameter (Metric) Inside:
42 mm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside Unit Size
10175161 42 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10175161 Supplier Bohlender™ Supplier No. H 97536
  • ONLINE EXCLUSIVE PRICE
    98.41 €
    72.20 € / Pack of 10
    Save 26.21 €
    26% Off
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this washer as a gasket for BOLA Screw Caps with Aperture (Cat. No. H 983-../ H 984-./ H 995-…) Bohlender™ BOLA™ PTFE One-Sided Gaskets are also suitable for Duran Group GL caps (formerly Schott AG).

  • Silicone ring with PTFE washer
  • After assembly, the product is only exposed to PTFE
  • Universal chemical resistance
  • Temperature range: -60 to +230°C
  • Packing unit: Ten pieces, differing ordering quantities are rounded up to factor 10

Specifications

Diameter (Metric) Inside 42 mm
For Use With (Application) For BOLA Screw Caps and also Suitable for GL Caps
Length (Metric) 9 mm
Quantity 100 Pack
Diameter (Metric) Outside 32 mm
Material PTFE
Type Gasket, One-sided
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.