missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE/PFA Gas Washing Bottle

Product Code. 10728062
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10728062 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10728062 Supplier Bohlender™ Supplier No. A11802
  • ONLINE EXCLUSIVE PRICE
    1319.54 €
    464.71 € / Pack of 1
    Save 854.83 €
    64% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Transparent, unbreakable gas washing bottle with two threaded connections. Bohlender™ PTFE/PFA Gas Washing Bottle comes with a standard, 3μm pore-size PTFE frit.

  • PTFE top with two threaded connections.
  • Standard PTFE frit with a pore size of approximately 3μm screwed onto the riser tube with an M8x1 thread.
  • Frit can be exchanged with a PTFE gas distributor with fine bores, which needs a lower primary pressure.

Specifications

Capacity (Metric) 500 mL
Type Gas Washing Bottle
Material PTFE/PFA
Packaging Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.