missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ PTFE-Piston

Product Code. 15719117 Shop All SI Analytics Products
Change view
Click to view available options
Volume (Metric):
20 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
15719117 20 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15719117 Supplier SI Analytics™ Supplier No. 285220620
  • ONLINE EXCLUSIVE PRICE
    129.00 €
    103.00 € / Pack of 1
    Save 26.00 €
    20% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SI Analytics™ PTFE-Piston is suitable for use with Titronic™ 500.

  • Constructed of PTFE
  • For use with Titronic™ 500
TRUSTED_SUSTAINABILITY

Specifications

Type Piston
Includes Piston rod for exchangeable unit WA 20
Material PTFE
Volume (Metric) 20 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.