missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Platinum Restistance Temperature Probe, 6mm Diameter

Product Code. 16296081 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Dimensions (L x W):
100 x 6 mm
200 x 6 mm
Length (Metric):
1 m (Cable)
2 m (Cable)
3 m (Cable)
4 m (Cable)
5 m (Cable)
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Length (Metric) Unit Size
16296081 200 x 6 mm 5 m (Cable) Each
16266071 100 x 6 mm 1 m (Cable) Each
16276071 100 x 6 mm 2 m (Cable) Each
16286071 100 x 6 mm 3 m (Cable) Each
16296071 100 x 6 mm 4 m (Cable) Each
16206081 100 x 6 mm 5 m (Cable) Each
16256081 200 x 6 mm 1 m (Cable) Each
16266081 200 x 6 mm 2 m (Cable) Each
16276081 200 x 6 mm 3 m (Cable) Each
16286081 200 x 6 mm 4 m (Cable) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Product Code. 16296081
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Fisherbrand™ PTFE Platinum Restistance Temperature Probes combine the outstanding properties of PTFE with the reliability and accuracy of platinum resistance thermometry. All components are fully encapsulted in pure PTFE. The body has a stainless steel core for rigidity but can be bent.

  • Sensor - PRT100 Class A. TCR = 3850 ppm/°C.
  • Cable - 4 Wire; 2 Red, 2 White, PFA insulated with white PFA oversheath
  • Cable fused to body
  • Response - 50%, 6-14 seconds.
  • With push on ferrule
  • Supplied without plug
  • Inert and non contaminating
  • Pressure Resistant
  • Temperature Range -180°C to +280°C

Specifications

Description Fisherbrand™ PTFE Platinum Restistance Temperature Probe
Material PTFE with PRT100 Sensor
Sensor Types PRT100 Class A. TCR = 3850 ppmC
Temperature Range (Metric) -180°C to +280°C
Dimensions (L x W) 200 x 6 mm
Length (Metric) 5 m (Cable)
Width (Metric) 6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.