missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- PTFE construction
- Polypropylene valve
- With integrated hose nozzle
Specifications
Specifications
| Plug Bore | 2 mm |
| Material | PTFE |
| Fits Tubing ID | 3 mm |
| No. per Pack | 1 |
| Includes | Integrated hose nozzle |
| Plug Material | Polypropylene |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?