missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ PTFE/ Polypropylene T-bore Stopcock

Product Code. 10788621 Shop All Brand Products
Change view
Click to view available options
Fits Tubing ID:
3 mm
4 mm
6 mm
7 mm
9 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Fits Tubing ID Unit Size
10788621 6 mm Each
10421253 4 mm Each
10079930 7 mm Each
10186411 9 mm Each
10692432 3 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10788621 Supplier BRAND™ Supplier No. 88665
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PTFE construction with polypropylene valve lever. Provides outstanding chemical resistance. Includes integrated hose nozzles.

  • PTFE construction
  • Polypropylene valve
  • With integrated hose nozzle
TRUSTED_SUSTAINABILITY

Specifications

Plug Bore 3 mm
Material PTFE
Fits Tubing ID 6 mm
Includes Integrated hose nozzle
Plug Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.