missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Port Plugs

Product Code. 10699791
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
10699791 White Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10699791 Supplier Bohlender™ Supplier No. F70504
  • ONLINE EXCLUSIVE PRICE
    69.33 €
    54.41 € / Pack of 10
    Save 14.92 €
    21% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For closing unused ports of miniature fittings.

  • Providing temperature resistance from −200° to +260°C
  • Universal chemical resistance
  • With male thread UNF 0.25 in. 28 G
  • For tubing 1.6 mm I.D. x 3.2 mm O.D.
  • Provided in packs of 10
  • White in color

Specifications

Closure Size 28 G
Product Type Plug Cap
Material PTFE
Color White
For Use With (Application) Closing unused ports on fittings
No. per Pack 10/Pk.
Temperature Range (Metric) -200°C to +260°C
For Use With (Equipment) Tubing 1.6 mm I.D. x 3.2 mm O.D.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.