missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE and PP 3-Way Stopcocks with Hose Connectors

Product Code. 10579487
Change view
Click to view available options
Plug Bore:
3 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore unitSize
10579487 3 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10579487 Supplier Bohlender™ Supplier No. E65056
  • ONLINE EXCLUSIVE PRICE
    173.25 €
    144.00 € / Pack of 1
    Save 29.25 €
    16% Off
Estimated Shipment: 08-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For distributing liquids and gases and the quick and easy disconnection of flow.

  • Providing temperature resistance from 0° to +110°C
  • Universal chemical resistance
  • FDA conformity
  • Max. pressure of 2 bar
  • 3-way stopcock with T-shaped bore and three hose connectors for connecting elastic tubing (such as Viton™, Tygon™ and silicone)
  • Conical stopcock plug, tightness is increased by turning the nut on the lower side
  • Flow direction marked
  • Bore diameter of 3 mm
  • Fits tubing with I.D. of 8 mm
  • 9 mm O.D. of connectors

Specifications

Type 3-way Stopcock
Plug Bore 3 mm
Description Outer dimensions 60 x 41 x 53 mm
Material PTFE
Pressure 2 bar max.
Fits Tubing ID 8 mm
Temperature (Metric) 0° to +110°C
Certifications/Compliance FDA
For Use With (Application) Liquid/gas distribution
Includes Tightening nut
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.