missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE and PP Distributors for Reaction Vessels
Click to view available options
Thread Size (Metric):
7 mm
Unit Size:
Each
Description
- Providing temperature resistance from 0° to +110°C
- Universal chemical resistance
- FDA conformity
- Vacuum suitable
- Autoclavable at 121°C
- Blue screw cap made of PP with GLS 80 thread, body made of PTFE
- Center neck GL 25 with exchangeable shaft guide and screw cap for adjustment and centrical position of a stirrer shaft
- All lateral necks with GL threads, 4 x 18 GL
- Max. tubing O.D. of 4 x 10 mm, stirrer shaft diameter of 8 mm
Specifications
Specifications
| Color | Blue |
| Description | 4 x 18 GL lateral necks |
| For Use With (Application) | Drawing/inserting liquids, probes, tubing |
| Material | PTFE, Polypropylene |
| Temperature Range (Metric) | 0° to +110°C |
| Thread Size (Metric) | 7 mm |
| Neck Finish | 7 mm |
| Certifications/Compliance | FDA |
| Product Type | Distributor for Reaction Vessels |
| For Use With (Equipment) | Tubing with max. O.D. 10 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction