missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Propeller Stirrer Shafts

Product Code. 15351209
Change view
Click to view available options
Dimensions (L x W x H):
50 x 18 x 3 mm
75 x 18 x 3 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
15351209 50 x 18 x 3 mm Each
10791411 75 x 18 x 3 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15351209 Supplier Bohlender™ Supplier No. C37817
  • ONLINE EXCLUSIVE PRICE
    277.33 €
    215.87 € / Pack of 1
    Save 61.46 €
    22% Off
View all promotions
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent for bottom-up suction with good axial flow with low shear force.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • PTFE-jacketed stainless steel shaft
  • Propeller completely made of PTFE with three 45° angled blades
  • Chucking diameter of 8 mm
  • Available in different sizes

Specifications

Description 45° angled blades
Diameter (Metric) Shaft 10 mm
For Use With (Application) Stirring, mixing from bottom-up
Length (Metric) 450 mm
Temperature (Metric) -200°C to +250°C
Type Propeller Stirrer Shaft
Dimensions (L x W x H) 50 x 18 x 3 mm
Material PTFE, Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.