missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Protective Sheets

Product Code. 10083401
Change view
Click to view available options
Width (Metric):
300 mm
600 mm
Thickness:
0.12 mm
0.25 mm
0.50 mm
1.00 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Thickness Unit Size
10083401 600 mm 0.25 mm Each
10289110 300 mm 0.50 mm Each
10741411 300 mm 1.00 mm Each
10054800 600 mm 0.12 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10083401 Supplier Bohlender™ Supplier No. S 180325
  • ONLINE EXCLUSIVE PRICE
    46.87 €
    37.53 € / Pack of 1
    Save 9.34 €
    19% Off
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for use as a table pad or for lining drawers in the laboratory.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • Delivered in rolls with a length of 1000 mm
  • White in color
  • Also suitable for using as a slideway or for insulation
  • Available in a range of thicknesses and widths

Specifications

Product Type Protective Sheet
Material PTFE
Length (Metric) 1000 mm
Width (Metric) 600 mm
Color White
For Use With (Application) Table padding, lining drawers, insulation
Thickness 0.25 mm
Temperature (Metric) Max +250°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.