missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Reducing Screw Thread Adaptor Couplings
Description
- Providing temperature resistance from −20° to +200°C
- Universal chemical resistance
- FDA conformity
- Two screw caps made of PPS with GL thread and a PTFE/FKM gasket
- Connection piece made of PTFE
- Product is only exposed to PTFE
- Connects thread GL 45 to GL 25
- 38 mm from sealing lip to sealing lip
Specifications
Specifications
| Certifications/Compliance | FDA conformity |
| Material | PTFE |
| Overall Length (Metric) | 38 mm |
| For Use With (Application) | Connecting GL threads |
| Min. Operating Temperature (Metric) | -20°C |
| Resistance Properties | Universal chemical resistance |
| Thread Size | From GL 45 to GL 25 |
| Max. Operating Temperature (Metric) | 200°C |
| Product Type | Reducing Connector |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?