missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PTFE Scoop
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
10 mL
100 mL
250 mL
500 mL
1000 mL
Förpackningsstorlek
Each
Beskrivelse
- Medium contacting parts: pure white PTFE
- Completely inert against all substances (with the exception of elementary fluoride)
- The rod is stabilised with a steel core which is completely encapsulated in PTFE
- The 60 cm long rod can be extended to 120 cm by adding another component
- The scoop PTFE with 10 ml has a strong rod with a length of 155 mm
Tekniske data
Tekniske data
| Autoclavable | Autoclavable |
| Capacity (Metric) | 500 mL |
| Color | Pure White |
| Product Type | Measuring Scoop |
| Length (Metric) Handle | 600 mm |
| Material | PTFE |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion