missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PTFE Scoop
All parts coming into contact with the sample medium are made of pure white PTFE. Completely inert against all substances (with the exception of elementary fluoride). The rod is stabilised with a steel core which is completely encapsulated in PTFE.
107.00 € - 414.00 €
Specifications
Product Type | Measuring Scoop |
---|---|
Material | PTFE |
Autoclavable | Autoclavable |
Color | Pure White |
Length (Metric) Handle | 600 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11921581
|
Buerkle™
5389-0010 |
10 mL |
107.00 €
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10503252
|
Buerkle™
5389-0100 |
100 mL |
237.00 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
10403522
|
Buerkle™
5389-0250 |
250 mL |
266.00 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
10044067
|
Buerkle™
5389-0500 |
500 mL |
325.00 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
10683523
|
Buerkle™
5389-1000 |
1000 mL |
414.00 €
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Medium contacting parts: pure white PTFE
- Completely inert against all substances (with the exception of elementary fluoride)
- The rod is stabilised with a steel core which is completely encapsulated in PTFE
- The 60 cm long rod can be extended to 120 cm by adding another component
- The scoop PTFE with 10 ml has a strong rod with a length of 155 mm
Specifications
Measuring Scoop | |
Autoclavable | |
600 mm |
PTFE | |
Pure White |