missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Scoops

Totally chemically inert and perfectly smooth. Fisherbrand™ Scoops are molded from PTFE plastic.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.01500kg

Product Code. 11792484

  • 28.50 € / Each
Estimated Shipment: 08-05-2024
to see stock.
Add to basket

Description

Description

  • Overall length of 140mm
  • Featuring thick walls for durability

Order Info

LengthMetric

Specifications

Specifications

Scoop
Autoclavable
White
Addition of powders to vessels or containers
140 x 30 mm
20 mm
140 mm
60 mm
30 mm
PTFE
PTFE
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
-200°C to +280°C
140 x 30 x 20 mm
20 mm
80 mm
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers