missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Screw Propeller Stirrer Shaft

Product Code. 10779372 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Shaft:
6 mm
8 mm
9.5 mm
10 mm
12 mm
16 mm
Length (Metric):
1000 mm (EX)
300 mm
400 mm
500 mm
550 mm
650 mm
650 mm (EX)
750 mm (EX)
Diameter (Metric) Fan:
40 mm
50 mm
60 mm
70 mm
80 mm
100 mm
Unit Size:
Each
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Shaft Length (Metric) Diameter (Metric) Fan unitSize
10779372 8 mm 300 mm 40 mm Each
10609352 9.5 mm 650 mm 60 mm Each
10689152 8 mm 400 mm 40 mm Each
10719762 8 mm 500 mm 50 mm Each
10688962 6 mm 400 mm 40 mm Each
10740143 9.5 mm 550 mm 60 mm Each
10075991 6 mm 500 mm 50 mm Each
10127991 6 mm 300 mm 40 mm Each
10279841 10 mm 550 mm 70 mm Each
11563252 16 mm 1000 mm (EX) 100 mm Each
10701493 10 mm 650 mm (EX) 70 mm Each
10478401 9.5 mm 750 mm (EX) 60 mm Each
10711683 10 mm 750 mm (EX) 70 mm Each
10620503 12 mm 1000 mm (EX) 80 mm Each
10585682 12 mm 750 mm (EX) 80 mm Each
10351542 9.5 mm 650 mm (EX) 60 mm Each
10762603 12 mm 650 mm (EX) 80 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Product Code. 10779372
  • ONLINE EXCLUSIVE PRICE
    68.29 €
    43.57 € / Pack of 1
    Save 24.72 €
    36% Off
Estimated Shipment: 11-08-2026
Add to basket
Add to basket

Use with shaft guides. The PTFE anchor stir shafts have a stainless-steel core.

PTFE shaft stirrers have a unique, fully molded construction featuring a rotor molded to a fully PTFE-encapsulated steel reinforced drive shaft.
  • Chemically resistant, inert, and leak-free
  • Easy to clean
  • No cross contamination
  • Shatterproof
  • Non-scratch
  • Use in temperatures up to approximately 280°C
  • Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive

Specifications

Diameter (Metric) Fan 40 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Universal Stirrer Guide
For Use With (Application) Mixing
Length (Metric) 300 mm
Quantity 1 Each
Temperature (Metric) -200°C to +280°C
Type PTFE Shaft Stirrer Screw Propeller
Weight (Metric) 85 g
Material PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.