missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ PTFE Sealing Tape

Product Code. 15805617
Change view
Click to view available options
Length (Metric):
12 m
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15805617 12 m Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15805617 Supplier Kartell™ Supplier No. 0105300
  • ONLINE EXCLUSIVE PRICE
    31.80 €
    23.66 € / Pack of 10
    Save 8.14 €
    25% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Protects any type of screw thread. Kartell™ PTFE Sealing Tape is suitable for foodstuff.

  • Strong PTFE white sealing tape 
  • Blue plastic holder for easy application

Specifications

Color White
For Use With (Application) To protect any type of screw thread
Length (Metric) 12 m
Quantity 5 Pack
Width (Metric) 12 mm
Material PTFE
Type Sealing Tape
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.