missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals PTFE sheet, 0.81mm (0.031in) thick

Product Code. 15432177
Change view
Click to view available options
Material:
PTFE
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material unitSize
15432177 PTFE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15432177 Supplier Thermo Scientific Chemicals Supplier No. 045151.HB

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

 

PTFE sheet is used for the manufacture of high-temperature seals, insulators and bearings used in semiconductor, aerospace and chemical processing industries.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Wide range of working temperatures with upper limit of 290°C
  • Remains rigid if heated above notional melting point of 327°C
  • Do not melt or deform if overheated until 400°C
  • Non-stick with opaque clarity
TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Thickness (Metric) 0.81 mm
Type Filter Sheet

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.