missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Sheet

Product Code. 10537692
Change view
Click to view available options
Dimensions (L x W):
1000 x 300mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10537692 1000 x 300mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10537692 Supplier Bohlender™ Supplier No. S180306
  • ONLINE EXCLUSIVE PRICE
    27.04 €
    21.33 € / Pack of 1
    Save 5.71 €
    21% Off
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material PTFE
Length (Metric) 1000 mm
Width (Metric) 300 mm
Dimensions (L x W) 1000 x 300mm
Color White
Thickness 0.24mm
Quantity 1 Each
Packaging Type Sheet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.