missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Spatulas

Product Code. 16246051 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
120 x 12 mm
150 x 18 mm
210 x 25 mm
240 x 30 mm
Unit Size:
Each

Product Code. 16246051

Only null left
Add to basket
Edge
Add to basket

Fisherbrand™ PTFE Spatulas are 5 mm thick.

  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Non contaminating
  • Easy to clean
  • 5 mm Thick

Specifications

Quantity 1 Ea.
Description Fisherbrand™ PTFE Spatulas
Width (Metric) 18 mm
Dimensions (L x W) 150 x 18 mm
Material PTFE
Length (Metric) 150 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.